Fire Extinguisher, 10 lb Capacity, Class ABC , UL Rating4A:80B:C , Monoammonium Phosphate

  • Mfr # 11340

  • Zoro # G9783374


product price:  $95.39
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:80B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11340
Zoro #
G9783374
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
5-1/8 in
Cylinder Height
21 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:80B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
21 ft
Discharge Time
20 to 24 sec
For Fire Type
Common Combustibles, Electrical Equipment, Liquids
Mount Type
Bracket
Hose Included
Yes
Handle Material
Aluminum
Disposable
No
Pressure Type
Stored
Market
Commercial, Residential
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
120 Degrees F
Maximum Operating Pressure
195 psi
Cylinder Color
Red
Included Mount Bracket
Wall Bracket
Includes Mounting Hardware
Yes
Container Type
Cylinder
For Environment
Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking
Includes
Mount Bracket
Charging
Rechargeable
Cylinder Finish
Powder Coated
Fill Type
Charged and Filled
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 5 1/8 in, Cylinder Height 21 in, Cylinder Material Steel, Discharge Time 22 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products