Fire Extinguisher, 5 lb Capacity, Class ABC , UL Rating3A:40B:C , Monoammonium Phosphate

  • Mfr # 25614

  • Zoro # G9783392


product price:  $69.99
/ea

Key Features

Cylinder Material
Steel
Extinguisher Capacity
5 lb
UL Rating
3A:40B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Monoammonium Phosphate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25614
Zoro #
G9783392
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
4-1/4 in
Cylinder Height
16-3/8 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
5 lb
UL Rating
3A:40B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
18 ft
Extinguisher Class
ABC
Extinguishing Agent Type
Monoammonium Phosphate
Discharge Time
13 to 15 sec
For Fire Type
Common Combustibles, Electrical Equipment, Liquids
Handle Material
Aluminum
Disposable
No
Hose Included
Yes
Pressure Type
Stored
Market
Commercial, Residential
Cylinder Finish
Powder Coated
Includes
Mount Bracket
Fill Type
Charged and Filled
Charging
Rechargeable
Included Mount Bracket
Vehicle Bracket
Container Type
Cylinder
Mount Type
Bracket
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Cylinder Color
Red
Maximum Operating Pressure
195 psi
Minimum Operating Temperature
-65 Degrees F
For Environment
Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 16 3/8 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.