Shop GOODMAN
See all product information
Create Account
Thermostatic Expan Valve, 2-1/2 to 3 tons
- Mfr # TX3N4
- Zoro # G9793594
product price:Â
$
122.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
2 1/2 to 3 ton R4-410A A/C and Heat Pump
Type
R410a
Description
Non-Bleed
Product Type
Thermostatic Expansion Valve
For Capacity - Maximum
3 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX3N4
- Zoro #
- G9793594
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Thermostatic Expansion Valve
- For Use With
- 2 1/2 to 3 ton R4-410A A/C and Heat Pump
- Type
- R410a
- Description
- Non-Bleed
- Product Type
- Thermostatic Expansion Valve
- For Capacity - Maximum
- 3 ton
- For Capacity - Minimum
- 2.5 ton
- Application Temperature
- Air Conditioning
- For Refrigerant Type
- R-410A
Description
Thermostatic Expansion Valve, R410a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.