Antifatigue Mat, 75 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 36VL12

  • Zoro # G9795484


product price:  $1,505.10
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Thickness
1"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36VL12
Zoro #
G9795484
UPC #
662641867246
Country of Origin
United States

Dimensions

Length
75 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Antimicrobial
No
Oil Resistant
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Mat Shape
Rectangle
Weight
300 lb
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Anti-Slip Surface
Yes
Reversible
No
NSF/ANSI 52
No
Anti-Slip Backing
No
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Border Color
Yellow
DOC FF1-70 Rating
Yes
Series
510 Diamond-Tuff(TM) Max
Surface Design
Diamond Plate
Surface Texture
Raised Pattern
Durometer Rating
80
NFSI High Traction Certified
No
USDA Certified
No
Backing Characteristics
Insulation, Wear-Resistant
Other Standards
ASTM D2859, CPSC FF 1-70
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Number of Border Stripes
1
X-Ray Detectable
No
Single Material Construction
No
Washdown Safe
No
Number of Beveled Edges
4
Metal Detectable
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Thermally Insulating
Yes

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.