Antifatigue Mat, 75 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 36VL06

  • Zoro # G9795545


product price:  $1,085.50
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36VL06
Zoro #
G9795545
UPC #
662641818941
Country of Origin
United States

Dimensions

Length
75 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Oil Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Shape
Rectangle
Weight
215 lb
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
Thermally Insulating
Yes
Durometer Rating
80
Anti-Slip Backing
No
Surface Texture
Raised Pattern
Washdown Safe
No
Single Material Construction
No
Series
509 Diamond-Tuff(TM)
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
Number of Border Stripes
1
Surface Design
Diamond Plate
Border Color
Yellow
Other Standards
ASTM D2859, CPSC FF 1-70
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
NFSI High Traction Certified
No
Metal Detectable
No
Reversible
No
Autoclavable
No
USDA Certified
No
Backing Characteristics
Insulation, Wear-Resistant
Number of Beveled Edges
4

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.