Antifatigue Mat, 75 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 36VL05

  • Zoro # G9795554


product price:  $2,170.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36VL05
Zoro #
G9795554
UPC #
662641818910
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Oil Resistant
No
Mat Shape
Rectangle
Antifatigue
Yes
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
425 lb
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Number of Beveled Edges
4
Surface Texture
Raised Pattern
DOC FF1-70 Rating
Yes
USDA Certified
No
NFSI High Traction Certified
No
Anti-Slip Backing
No
Single Material Construction
No
Number of Border Stripes
0
Reversible
No
Washdown Safe
No
Metal Detectable
No
Autoclavable
No
Thermally Insulating
Yes
Other Standards
ASTM D2859, CPSC FF 1-70
Backing Characteristics
Insulation, Wear-Resistant
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
X-Ray Detectable
No
Durometer Rating
80
Series
509 Diamond-Tuff(TM)
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Surface Design
Diamond Plate
Resistance Properties
Insulation, Tear Resistant, Wear Resistant

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.