Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V AC, Yellow

  • Mfr # SNER010S-15

  • Zoro # G9808635


product price:  $5,168.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER010S-15
Zoro #
G9808635
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
17 5/16 in
Housing Width
13 5/16 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
1 yr
Controller Cord Length
11 ft
Lifting Hook Opening Width
1 3/16 in
Body Length
17 5/16 in
Body Depth
8 5/16 in
Maximum Lifting Length
15 ft
Body Width
13 5/16 in
Minimum Retracted Length
17 5/16 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 5/16 in
Motor HP
1.2 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Trolley Configuration
Hook Mounted
Brake
Pull Rotor Motor
Clutch
Friction
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Thermal Protection
Not Available and Not Included
Number of Speeds
1
Amps @ Low Volts
23.9 A
Item
Electric Chain Hoist
Control Cord
11 ft
Classification
H4
Reeving
1
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Motor Horsepower
1 1/4 hp
Fixed Lift Speed
14 fpm
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Headroom
17 5/16 in
Number of Reeves
1
Controls
Push Button Pendant
Included Components
Chain Container, Pendant, Safety Latch Hook
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Starts and Stops per Hour
360
Brake Type
Pull Rotor
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
2,000 lb
Mount Type
Hook Mounted - No Trolley
Body Finish
Enamel
Hoist IP Rating
IP55
Chain Grade
Grade 80
Number of Load Chains
1
Current at Min. Voltage
23.9 A
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Material
Alloy Steel
Programmable
Non-Programmable
Current at Max. Voltage
12 A
For Outdoor Use
Yes
Duty Classification
H4
Body Material
Aluminum
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.