Hazardous Material Storage Cabinet, 54 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 34 in D, Red

  • Mfr # 895401

  • Zoro # G9832112


product price:  $2,645.46
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Storage Capacity
54 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
895401
Zoro #
G9832112
UPC #
697841114074
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
23 1/4 in
Cabinet Height Range
Full Height
Depth
34 in
Door Opening Width
41 1/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 34 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
54 gal
Number of Shelves
3
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Finish
Powder Coated
Rated For Flammable Storage
Yes
Sump Capacity
5.4 gal
Door Type
Hinged
Number of Doors
1
Features
Ideal When Space is Tight, Protect Workers, Reduce Fire Risks
Construction
18 ga. CR Steel
Indoor/Outdoor
Indoor
Storage Chemical Type
Flammables
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Storage Container Type
Small Containers
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Shelf Adjustment Increments
3 in
FM Class
6050
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
Other Standards
FM Approved, IFC, NFPA 1
Compliance
Complies with NFPA Code 30; FM Approval

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 54 gal, Height 65 in, Width 23 1/4 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Red, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products