3/8" drive, hexagonal short bit set 6PC MM

  • Mfr # 4990M6

  • Zoro # G9837324


product price:  $20.85
/ea

Key Features

Drive Size
3/8"
Number of Pieces
6
Finish
Polished Mirror
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4990M6
Zoro #
G9837324
UPC #
660731611526
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
6
Finish
Polished Mirror
Measurement Type
Metric
SAE or Metric
Metric
Includes
Set Includes: 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm; 9" Socket Rail Clip; Socket Clip
Material
Chrome Vanadium Steel

Description

Urrea's 4990M6 Socket Set is a high-quality set of tools you can count on. This metric socket set contains 6 pieces, including ratchets and extensions. It comes in a polished mirror finish for an attractive look. The bit socket set has metric measurements. Each tool is made of chrome vanadium steel for superior strength and durability. If you are looking for the best quality socket sets that are designed to last, then Urrea's 4990M6 Socket Set is the perfect choice for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.