
Cable Protector, 7/16 in H, 12 ft L, 2-3/4 in W, 2 Channel, Rubber, Brown
Mfr # D-3-12-BN
Zoro # G9839241
product price:Â $33.65
/eaKey Features
Height
7/16 in
Length
12 ft
Width
2-3/4 in
Number of Channels
2
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-3-12-BN
Zoro #
G9839241
UPC #
-
Country of Origin
China
Dimensions
Height
7/16 in
Length
12 ft
Width
2-3/4 in
Channel Height
3/8"
Channel Width
1/4"
Details
Item
Cable Protector
Number of Channels
2
Material
Rubber
Color
Brown
Description
ED Rubber Duct Cover D-3- 12ft - Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.