Vision Light Steel Door with Glass, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMD X VL28 68 X CYL-CU-18ga-WG

  • Zoro # G9866062


product price:  $963.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMD X VL28 68 X CYL-CU-18ga-WG
Zoro #
G9866062
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension B
35 1/8 in
Window Height
11 in
Dimension C
65 3/8 in
Window Width
11 in
Dimension a
4 7/8 in
Door Height
80 in
Middle Hinge to Door Top Height
35 1/8 in
Bottom Hinge to Door Top Height
65 3/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Width
32 in
Door Thickness
1 3/4 in

Details

Item
Vision Light Steel Door with Glass
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
90 min
Security Door Color
Gray
Agency Compliance
1 1/2 Hour Fire Rating, UL
Includes
Doors With Glass
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Window Style
Square
Door Hand Orientation
Non-Handed
Hinge Placement Type
2
Includes Louver
No Louver Included
Glass Insert Included
Wired Glass
Number of Doors
1
Door Metal Material Gauge
18 ga
Door Material
Steel

Description

Vision Light Steel Door with Glass, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products