
Floor Channel Tape 6" x 25ft Roll, PK 4, Black/Yellow
Mfr # TAPE-CT-6-25-B/Y-4PK
Zoro # G9888040
product price: $90.99
Free Shipping & Returns
Key Features
Tape Color
Black/Yellow
Tape Thickness
0.27 mm
Performance Temp.
0 to 60°C
Tape Tensile Strength
50 N/25mm
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TAPE-CT-6-25-B/Y-4PK
Zoro #
G9888040
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
0.27 mm
Width
6 in
Length
25 ft
Details
Tape Color
Black/Yellow
Performance Temp.
0 to 60°C
Item
Floor Channel Tape
Tape Tensile Strength
50 N/25mm
Tape Backing Material
Polyethylene Coated Cloth
Adhesion Strength
Greater than 10N per 25mm (To Steel)
Tape Adhesive Material
Synthetic Rubber
Description
Our Gaffer's Tape with non-adhesive center channel allows you to create a perfect path for your cords, computer wires, and electrical cables without sticking to them. The heavy duty synthetic rubber adhesive tape can be reused multiple times and is especially designed for use on floors. Total Thickness: 0.27mm Temp Resistance: 0°C to 60°C Width: 6" Length: 25ft Color: Black/Yellow Qty: 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.