Cut-Resistant Gloves, Cut Level A3 , Dipped , Nitrile , Smooth , S 1 PR

  • Mfr # 23-7518B/7S

  • Zoro # G9900013


product price:  $12.85
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23-7518B/7S
Zoro #
G9900013
UPC #
883940366937
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CoreShield
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,000
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Standards
EN 407, EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Cycles
20,000
Glove Liner Material
HPPE/Basalt
ANSI/ISEA Cut Load
¿ 1,000
Glove Coating Color
Black
Brand and Series
Honeywell CoreShield
Cut-Resistance Coverage
Palm
Silicone-Free
Yes
Minimum Temperature
Not Rated
EN 388 Rating
4X42C
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Latex-Free
No
Glove Insulation Material
HPPE,Basalt
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Glove Lining Material
HPPE,Basalt
Knit Material Color
Black

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X42C, Standards EN 407, EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.