Compact Horn, Marked Fire, Red

  • Mfr # HGRL

  • Zoro # G9913036


product price:  $35.35
/ea

Key Features

Type
Marked Fire
Standards
CSFM Compliant, FM Approved, UL Listed
Mounting
Wall
Voltage
12/24V
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGRL
Zoro #
G9913036
UPC #
783863047688
Country of Origin
Mexico

Dimensions

Tube Length (Ft.)
1 ft
Length (In.)
5 5/16 in
Width
3.5"
Depth
1.3"
Overall Width
3 7/16 in
Overall Length
5 1/4 in
Lead Length
1 ft
Overall Depth
1 1/4 in

Details

Item
Compact Horn
Type
Marked Fire
Standards
CSFM Compliant, FM Approved, UL Listed
Mounting
Wall
Voltage
12/24V
Includes
Mounting Plate
Humidity Range (% RH)
10 to 93% RH
Peak Output (dBA)
90 dBA
Alarm State (mA)
75 to 90 mA
For Use With
Fire Alarm Panel
Standby Current (uA)
0 uA
Finish
Red
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Standby State (mA)
0 mA
Product Type
Horn
Application
Indoor
Color
Red
Material
Plastic
Features
Color Lens Attachments for use with Clear Lens Wall or Ceiling Strobe, Designed with Tamper-Resistant Construction, Horn Rated at 88+ dBA at 16 V, Mounting Plate Shorting Spring Checks Wiring Continuity Before Device Installation, Offers Small Profile Devices for Horns and Horn strobes, Updated Modern Aesthetics
Mounting Style
Surface Mount
Volume Selection
Selectable Volume
Legend
FIRE
Operating Temperature - Maximum
120 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
32 Degrees F
For Location
Indoor
Power Source
Wire
Sound Style
Horn
Operating Voltage
12/24V
Indoor/Outdoor
Indoor

Description

Voltage 12/24V DC, Mounting Wall, Features Color Lens Attachments for use with Clear Lens Wall or Ceiling Strobe, Designed with Tamper-Resistant Construction, Horn Rated at 88+ dBA at 16 V, Mounting Plate Shorting Spring Checks Wiring Continuity Before Device Installation, Offers Small Profile Devices for Horns and Horn strobes, Updated Modern Aesthetics, Standards CSFM Compliant, FM Approved, UL Listed, Color Red, Includes Mounting Plate, Compact Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.