This item is Discontinued.
This item is Discontinued.
Training Kit, DVD, Spanish (Discontinued)
Mfr #
C-303B-ES-US
Zoro #
G9913611
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-303B-ES-US
- Zoro #
- G9913611
- UPC #
- -
- Country of Origin
- United States
- Item
- Training Kit
- Format
- DVD
- Regulations Covered
- 29 CFR 1910.1030
- Number of Pages
- 0
- Language
- Spanish
- Includes
- Downloadable Tests, Answer Guides
- Provides
- Safety Training
- Safety Training and Reference Material Title
- Bloodborne Pathogens
- Safety Training and Reference Material Subject
- Bloodborne Pathogens
- For Use With
- Computer or DVD Player
- Safety Training and Reference Materials Item
- DVD, Paper/Form
- Run Time
- 12 min
- Supported Languages
- Spanish
- Product Type
- Training Kit
Description
Training Kit, For Use With Computer or DVD Player, Format DVD, Height 7 1/2 in, Includes Downloadable Tests, Answer Guides, Product Type Training Kit, Regulations Covered 29 CFR 1910.1030, Supported Languages Spanish, Width 5 1/2 in, Depth 1 in, Number of Pages 0, Provides Safety Training, Run Time 12 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.