Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2

  • Mfr # OI 18CRS 6068 F LHRA C1 LC1 BU-CU

  • Zoro # G9935651


product price:  $2,141.99
/pk 2, $1,071.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Design
Double Door
Door Type
2
Lock Type
Cylindrical
Hand
LHR
Door Opening Height
80 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OI 18CRS 6068 F LHRA C1 LC1 BU-CU
Zoro #
G9935651
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
72 in
Thickness
1 3/4 in
Dimension C
65 3/8 in
Dimension B
35 1/8 in
Top Hinge to Door Top Height
7 3/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
35 1/8 in
Door Height
80 in
Bottom Hinge to Door Top Height
65 3/8 in
Door Width
72 in

Details

Item
Flush Double Door
Door Design
Double Door
Door Type
2
Lock Type
Cylindrical
Hand
LHR
Material
16 Gauge Steel
Fire Rating
180 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Number of Doors
2
Door Material
Steel
Door Hand Orientation
Left Hand Reverse
Door Metal Material Gauge
16 ga
Includes Louver
No Louver Included
Hinge Placement Type
2
Mounting Style
Flush

Description

Flush Double Door, Door Type CU, Lock Type LC1, Material 16 Gauge Steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 72 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In., Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products