Flush Double Door, RHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 3

  • Mfr # OI 18CRS 6068 F RHRA C1 LC1 BU-ST

  • Zoro # G9935685


product price:  $2,080.99
/pk 2, $1,040.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
RHR
Door Opening Height
80 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OI 18CRS 6068 F RHRA C1 LC1 BU-ST
Zoro #
G9935685
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
72 in
Thickness
1 3/4 in
Dimension B
37 5/16 in
Dimension C
67 1/4 in
Bottom Hinge to Door Top Height
67 1/4 in
Door Thickness
1 3/4 in
Door Width
72 in
Middle Hinge to Door Top Height
37 3/8 in
Door Height
80 in
Top Hinge to Door Top Height
4 7/8 in

Details

Item
Flush Double Door
Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
RHR
Material
16 Gauge Steel
Fire Rating
180 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Door Hand Orientation
Right Hand Reverse
Hinge Placement Type
3
Mounting Style
Flush
Includes Louver
No Louver Included
Number of Doors
2
Door Metal Material Gauge
16 ga
Door Material
Steel

Description

Flush Double Door, Door Type ST, Lock Type LC1, Material 16 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 72 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In., Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products