Fiberglass Molded Grating, 48 in Span, Grit-Top Surface, Vi-Corr Resin, Orange

  • Mfr # 263305

  • Zoro # G9947935


product price:  $741.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Type
Molded Grating
Material
Fiberglass
Depth
1 in
Color
Orange
Mesh Pattern
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
263305
Zoro #
G9947935
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
48 in
Width
8 ft
Depth
1 in
Mesh Size
1 x 4 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Bearing Bar Thickness
0.25 in
Overall Height
1 in
Overall Width
8 ft
Overall Length
4 ft

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Orange
Mesh Pattern
Rectangular
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 in
Resin Type
Vi-Corr
Max. Temp.
180 Degrees F
Span
4 ft.
Grating Key
None
Product Type
Molded Grating
Top Surface Texture
Grit-Top
Bearing Bar Spacing
1 in
Maximum Temperature
180 Degrees F
System of Measurement
Inch
Shape
Rectangular
Manufacturing Process
Molded

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1 in, Resin Type Vi-Corr, Color Orange, Mesh Pattern Rectangular, Maximum Temperature 180 Degrees F, Grating Key None, Overall Length 4 ft, Overall Width 8 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 4 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products