Hazardous Material Storage Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 65 in H x 34 in D, Blue

  • Mfr # 899002

  • Zoro # G9959975


product price:  $3,103.00
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
899002
Zoro #
G9959975
UPC #
697841114807
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
43 in
Depth
34 in
Door Opening Width
40 3/4 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
2
Sump Capacity
10.8 gal
Door Type
Hinged
Finish
Powder Coated
Rated For Flammable Storage
Yes
Includes
Trays
Features
Bases and Solvents, Exclusively Formulated Paint and Poly Trays Resist Acids
Construction
18 ga. CR Steel
Indoor/Outdoor
Indoor
FM Class
6050
Includes Rollers
Rollers Not Included
Storage Chemical Type
Corrosives
Storage Container Type
Small Containers
NFPA 30
NFPA 30 Compliant
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Includes Leveling Feet
Leveling Feet Included
Safety Storage Type
Cabinet
Wall Construction
Dual Wall
Other Standards
FM Approved, IFC, NFPA 1
Compliance
Complies with NFPA Code 30; FM Approval

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.