1/4" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 6-1/8" L, Chrome Finish
Mfr # 89-817
Zoro # G9968822
product price:Â $24.99
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
52
Head Style
Pear
Overall Length
6-1/8"
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
89-817
Zoro #
G9968822
UPC #
076174898170
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
6-1/8"
Description
The Stanley 89-817 Hand Ratchet is the perfect tool for quickly and easily loosening or tightening fasteners. This hand ratchet features a pear head with 52 geared teeth. It has a chrome finish and an alloy steel material. The hand ratchet has a fixed head movement and can be reversed. With its 6 in overall length, this hand ratchet provides ease of use when accessing hard to reach areas. The Stanley 1/4" Drive Hand Ratchet is the perfect tool for your next project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.