Set Screw, M10 x 1.50mm, 12mm L, PK50
Mfr # M51240.100.0012
Zoro # G9977125
product price:Â $7.39
/pk 50, $0.15/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M10-1.50
Drive Size
5 mm
Point type
Flat
Point Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M51240.100.0012
Zoro #
G9977125
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.50
Overall Length
12 mm
Drive Size
5 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Decimal Equivalent
0.05 in
Rockwell Hardness
B96 to C33
Meets
D913
Head Type
Headless
Pack Size
Small Pack
Dimensional Standards
DIN 913
Material Grade/Class
18-8
Thread Pitch
1.5 mm
Thread Type
Coarse
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M10x1.5, Overall Length 12 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.05 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.