Shop RHEEM

40 gal Residential Electric Water Heater, 240V, Single Phase 48.3 in H

  • Mfr # PROE40 M2 RH95

  • Zoro # G9984265


product price: 
$
800.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity
40 gal
Voltage
240V
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROE40 M2 RH95
Zoro #
G9984265
UPC #
020352650265
Country of Origin
United States

Dimensions

Overall Height
48.3 in
Jacket Dia.
20 1/4 in
Height to Hot Side Connection
48 1/4 in
Height to Cold Side Connection
48 1/4 in
Height to Top of Heater
48.25"
Overall Height - Water Heaters
48 1/4 in
Manufacturers Warranty Length
6 yr Limited Tank and Parts
Height to T and P Opening
48 1/4 in
Height to Top of Vent Connection
48.25"
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
6 yr Limited
Tank Height
48.25 in
Height to Cold Inlet
48.3 in
Cold Inlet Size
3/4 in
Height to T and P Valve
48.25 in
Tank Diameter
21 in
Height to Hot Outlet
48.3 in

Details

Item
Electric Tank Water Heater
Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity
40 gal
Voltage
240V
Phase
Single
Total Watts
4,500 W
Compliance
AHRI, Low Lead Compliant, UL
Uniform Energy Factor
0.93
Temp. Range
120 Degrees to 160 Degrees F
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Tank Capacity - Plumbing
40.0 gal
Vent Type
Standard
Phase - Water Heaters
1
Residential / Commercial
Residential
Amps AC
18.8 A
Standards
AHRI Compliant, Low Lead Compliant, UL Listed
Max. Pressure
150 psi
Connection Location
Top
Number of Elements
2
Item - Water Heaters
Electric Water Heater
Recovery @ 90 F Rise
21.0 gph
Features
Automatic Thermostat, Electric Junction Box Above Elements, Over Temperature Protector
Energy Factor
0.93
Voltage - Water Heaters
240
Fuel Type
Electric
Water Connection
3/4 in NPT
Green Environmental Attribute
Residential Gas Heater Has Energy Factor Of = 0.67, Electric = 0.92
Water Connection Location
Top
Maximum Delivered Temperature
160 Degrees F
Element Material
Stainless Steel
Included Valves
Drain, Temperature and Pressure Relief
Minimum Delivered Temperature
120 Degrees F
First Hour Rating
55 gal
Maximum Water Pressure
150 psi
Automatic Thermostat
Yes
Equivalent BtuH
15,358 BtuH
Operating Voltage
240V AC
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Current
18.8 A
Hot Outlet Type
NPT
Cold Inlet Type
NPT
Market
Residential
Power Consumption
4,500 W
Thermal Efficiency
95 %
Product Type
Electric Tank Water Heater
Series
Professional Classic

Description

Electric Water Heater, Operating Voltage 240V AC, Phase Single, Equivalent BtuH 15,358 BtuH, First Hour Rating 55 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 48.3 in, Power Consumption 4,500 W, Tank Capacity 40 gal, Tank Diameter 21 in, Market Residential, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 18.8 A, Element Material Stainless Steel, Energy Factor 0.93, Height to Cold Inlet 48.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.