Rain Bib Pants, Polyester, PVC, 32 1/2 in Inseam, Yellow, Size XL

  • Mfr # 5110P-XL

  • Zoro # G9996901


product price:  $49.39
/ea

Key Features

Color
Yellow
Material
Polyester, PVC
Fabric Weight
0.45 mm
Inseam
32 1/2 in
Seam Style
Stitched, Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5110P-XL
Zoro #
G9996901
UPC #
060405751112
Country of Origin
China

Dimensions

Size
XL
Thickness
0.45 mm
Fits Waist Size
39 in
Maximum Chest Size
46 in
Maximum Waist Size
39 in

Details

Item
Rain Bib Pants
Color
Yellow
Material
Polyester, PVC
Fabric Weight
0.45 mm
Inseam
32 1/2 in
Seam Style
Stitched, Welded
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
1
Lining Material
Polyester, PVC
Includes
Elastic Suspenders, Reversible Bib, Pen Holder Slot
Closure Type
snaps
Resists
Chemical, Water, Wind
High-Visibility
No
Number of Outside Pockets
0
Includes Suspenders
Yes
Number of Inside Pockets
0
Features
Adjustable Waist Panel, Large Zip Pocket and Pen Holder Behind Bib
ANSI Type
Unrated
Includes Lining
Yes
Series
5110P
Ankle Type
Straight Cuff
Fly Closure Type
Pull On
Style
Bib Pant

Description

PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size XL, Color Yellow, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Elastic Suspenders, Reversible Bib, Pen Holder Slot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.