CR Plus Professional Diagnostic Tool Code Reader for Multi Brand Vehicles

  • Mfr # CR Plus
  • Zoro # G904026172
product price: 
$
1,023.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR Plus
Zoro #
G904026172
UPC #
616245679743
Country of Origin
China

Description

iCarsoft CR Plus is a well built comprehensive diagnosis instrument by iCarsoft. It’s not only including full function of OBDII/EOBD,but also support more function of Four system ( Engine, automatic transmission, anti-lock braking system and airbag ) of certain models of car, such as read and clear code, multi languages, data flow picture display, graph. It also includes Electronic Parking Brake (EPB) release, Steering Angle Sensor (SAS) and Oil Service Light resets. View Engine, ABS, SRS along with A/T enhanced data.

Features
  • Professional Diagnostic Tool for Multi Brand Vehicles
Specifications
  • Dimension: 11.2" H x 3.2" W x 8.4" L
  • Weight: 2.00 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews