Shop ICARSOFT

FT II Diagnostic Code Reset Scan Tool for Fiat & Alfa Romeo

  • Mfr # FT II

  • Zoro # G104026170


product price:  $262.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
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
FT II
Zoro #
G104026170
UPC #
616245679767
Country of Origin
China

Description

FT II is mainly for Fiat . The software of Alfa Romeo is free of charge as value-added services for customers. We are also keeping developing more functions to add into the software and offer them free of charge to customers. FT II is a professional and powerful vehicle fault diagnosis tool developed by iCarsoft Technology With a 4” TFT LCD and unique diagnostic software,it features full ECU diagnosis of single vehicle brand and test modes mainly include: CANBUS, ISO9141, KWP2000, J1850 etc. It enable technicians to accurately diagnose complex problems.

Features
  • Diagnostic Code Reset Scan Tool for Fiat & Alfa Romeo
Specifications
  • Dimension: 11.2" H x 3.2" W x 8.4" L
  • Weight: 2.00 lbs