This item is Discontinued.

This item is Discontinued.
BRACKET, WALL MNT, EZ-FOLD, 6inD, 2U (Discontinued)
Mfr #
ICCMSABR62
Zoro #
G109858110
UPC # 633758038713
Country of Origin Taiwan, Province of China
Category Shelf Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICCMSABR62
- Zoro #
- G109858110
- UPC #
- 633758038713
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width (In.)
- 19.3 in
- Height (In.)
- 3-1/2 in
- Depth
- 6 in
Details
- Material
- Steel
- Load Capacity (Lb.)
- 30 lb
- Color
- Black
- Item
- Mounting Bracket
- Includes
- Mounting Hardware
- For Use With
- EZ FOLD ICCMSABRSC Enclosure Kit; Cable Manager, Router, Patch Panel, Switch
- Finish
- Powder Coated
- Mounting
- Wall
Description
EZ FOLD Wall Mount Hinged Bracket. 6In. Depth. 2 RMS.- Designed with high quality steel & black powder coating- Designed with a 6In. depth making it ideal for voice & data equipment- Up to 20 pounds load capacity when properly secured- Divided hinge allows easy access for upgrades and maintenance- Ideal for installations with space restrictions- Two 2 Rack Mount Spaces 2 RMS- Compatible with cover ICCMSHBCVR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.