This item is Discontinued.

This item is Discontinued.
BRACKET, WALL MOUNT HINGED, 4U, 2 PACK (Discontinued)
Mfr #
ICCMSHB4RC
Zoro #
G309858095
UPC # 633758038775
Country of Origin Taiwan, Province of China
Category Shelf Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICCMSHB4RC
- Zoro #
- G309858095
- UPC #
- 633758038775
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width (In.)
- 19.3 in
- Height (In.)
- 7 in
- Depth
- 6 in
Details
- Material
- Cold Rolled Steel
- Color
- Black
- Item
- Mounting Bracket
- Mounting
- Rack
- For Use With
- Switch, Router, Patch Panel, Cable Manager
- Finish
- Powder Coated
Description
Wall Mount Hinged Bracket- Designed to be compatible with 2, 4, 6 and 8 rack mount spaces wall mount hinged brackets with a standard depth of 6In.- Durable steel construction- Cover prevents dust from entering the panels- Serves as a shelf to mount lightweight equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.