This item is Discontinued.

This item is Discontinued.
CAT5e CMR PVC CABLE WHITE (Discontinued)
Mfr #
ICCABR5EWH
Zoro #
G309850150
UPC # 633758032056
Country of Origin Taiwan, Province of China
Category Ethernet Cables & Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICCABR5EWH
- Zoro #
- G309850150
- UPC #
- 633758032056
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 24 AWG
- Length
- 1000 FT
Details
- Item
- Bulk Cable
- Cable Jacket Color
- White
- Cable Jacket Material
- FR-PVC
- Cable Type
- Category 5e
- Performance Category
- CAT5e
- Shielded / Unshielded
- Unshielded
Description
1000ft Box of White 350MHz Cat5e Cable- Exceeds TIA 568-C.2 Category 5e Standards- Convenient sequential footage markings for tracking- Riser flame retardant rated- ETL Verified TIA 568-C.2, Conductor: 24AWG Solid Bare Copper- Insulation: Polyethylene with Ripcord- Wired pairs are vividly colored for quick identification- UL Type CMR for Riser- UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.