This item is Discontinued.

Icc CMR CAT6 UTP 500 MHz NO SPLINE ICCABR6VBL

This item is Discontinued.

Icc

CMR CAT6 UTP 500 MHz NO SPLINE (Discontinued)

Mfr # ICCABR6VBL
Zoro # G409850142
UPC # 633758038560
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICCABR6VBL
Zoro #
G409850142
UPC #
633758038560
Country of Origin
Taiwan, Province of China

Description

C6 500 UTP SLD Cable 23G 4P CMR 1K Blue- 10 Base-T- 100Base-T IEEE 802.3u - 1000 Base-T- High Definition Video- Digital Broadcast Video/IP Video/VoIP- ISDN/ADSL- 155Mbps ATM- Conductor: Solid Bare Copper- Insulation: FRPE- Jacket: FR-PVC- Component: 4 twisted pair- Insulation Dia. in: 0.039- Outer Dia. in: 0.212In.- Sequential footage marking for easy usage tracking.- Packaged in a pull box.- Wired pairs are vividly colored for quick identification- Temperature Rating Degrees F- Installation temperature: 32 to 140 Fahrenheit Degrees F- Operating temperature: -4 to 167 Fahrenheit Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.