This item is Discontinued.

This item is Discontinued.
CMR CAT6 UTP 500 MHz NO SPLINE (Discontinued)
Mfr #
ICCABR6VWH
Zoro #
G209850083
UPC # 633758038591
Country of Origin Taiwan, Province of China
Category Ethernet Cables & Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICCABR6VWH
- Zoro #
- G209850083
- UPC #
- 633758038591
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Details
- Item
- Bulk Cable
- End 1 Connection Type
- Bare Wire
- End 2 Connection Type
- Bare Wire
- Cable Jacket Color
- White
- Cable Jacket Material
- Riser
- Cable Type
- Category 6
- Performance Category
- CAT6
- Shielded / Unshielded
- Unshielded
- Shielded
- No
- Wire Color
- Pair: Blue,Orange ,Green,Brown,White/Blue,White/Orange,White/Green,White/Brown
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Blue, Brown, Green, Orange, White, White/Blue, White/Brown, White/Green, White/Orange
- Material
- Bare Copper, Polyester
- Features
- Attenuation to Crosstalk Ratio (ACR), Flame Retardant, Minimized Near-End Crosstalk (NEXT), Power Sum Attenuation to Crosstalk Ratio (PSACR), Power Sum Attenuation to Crosstalk Ratio, Far-End (PSACRF), Power-sum Near End Crosstalk (PSNEXT)
- Data Transfer Rate
- 1 Gbit/s
- Conductor Material
- Copper, Polyester
- Jacket Type
- CMR, Riser
- Number of Pairs
- 4
- Device Supported
- Network Device
- Insulation Material
- Fire Resistant Polyethylene (FRPE), Polyethylene
Description
TIA 568-C.2 Category 6- UL Type CMR for Riser- UL 444
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.