This item is Discontinued.

This item is Discontinued.
CONNECTOR, F-TYPE, RG6, 100PK (Discontinued)
Mfr #
ICRDSAV01C
Zoro #
G310367821
UPC # 633758027809
Country of Origin Taiwan, Province of China
Category Programmable Logic Controllers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICRDSAV01C
- Zoro #
- G310367821
- UPC #
- 633758027809
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Antenna Connector
- Type
- Compression
- Insulation Material
- Plastic
- Features
- Moisture Resistant
- Material
- Plastic, Nickel Plated Brass
- Connector Type
- F-Type
- Includes
- Packaging Bag
- Termination Style
- Compression
Description
ICC RG6 Coaxial Cable F Connectors- Snap and seal connectors designed with internal O-rings allowing for a tighter moisture resistant fit for indoor or outdoor use- Supports a wide variety of CATV applications- Used with most common compression termination tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.