This item is Discontinued.

This item is Discontinued.
DUST COVER INSERT, CLEAR, 100PK (Discontinued)
Mfr #
ICACSDCVCL
Zoro #
G709917279
UPC # 633758092159
Country of Origin Taiwan, Province of China
Category Voice & Data Jacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICACSDCVCL
- Zoro #
- G709917279
- UPC #
- 633758092159
- Country of Origin
- Taiwan, Province of China
Details
- Item
- 110 Panels
- Material
- ABS, UL 94V-0
- Color
- Clear
- For Use With
- Used with ICC's CAT 5e, CAT 6, CAT 6A, voice modules, couplers, faceplates, inserts, and patch panels
- Connector Application
- Patch Panel, Faceplate
- Standards
- TAA Compliant
Description
Fills unused modules and ports to prevent dust and debrisUsed with ICCFTs CAT 5e, CAT 6, CAT 6A, voice modules, couplers, faceplates, inserts, and patch panelsAvailable in clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.