This item is Discontinued.

Icc IC107SF2SS Classic Single Gang Stainless Steel Faceplate - 2 Port IC107SF2SS

IC107SF2SS Classic Single Gang Stainless Steel Faceplate - 2 Port (Discontinued)

  • Mfr # IC107SF2SS
  • Zoro # G504037943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC107SF2SS
Zoro #
G504037943
UPC #
616174253502
Country of Origin
China

Details

Item
Faceplate
Color
Stainless
Number of Gangs
1
Number of Ports
2
Material
Stainless Steel
Includes
(1) Retaining Bracket, (2) Brass Eyelet, (2) Oval Head Countersink Machine Screw.
Finish
#4B
Features
Configured to fit standard single gang outlet box, Designed to support the distribution of voice, data, and other communication needs, Offers a flush face surface, Accepts all IC107 modules; Environmentally Friendly
Jack Style
HD, EZ
Style
Classic
Number of Sockets
2

Description

Features
  • Configured to fit standard single gang outlet box.
  • Designed to support the distribution of voice, data, and other communication needs to the work area for commercial or residential applications.
  • Offers a flush face surface.
  • Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility.
  • Accepts all IC107 modules.
  • ANSI/TIA-568-C and UL 1863 compliant.
  • Finish - Stainless Steel.
  • 1 Gang & 2 Port.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.