This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC1078E5WH
- Zoro #
- G303792722
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Keystone Jacks
- Cable Jacket Color
- White
- Standards
- TIA-568A/B, UL, CE; TAA Compliant
- Performance Category
- CAT5e
- Operating Temp. Range
- -40° to 150° F
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Crosstalk Protection, Far End Cross Talk (FEXT), Flame Retardant, Near End Cross Talk (NEXT), PoE++
- Color
- Clear Blue, White
- Material
- Acrylonitrile Butadiene Styrene (ABS), Phosphor Bronze Alloy, Plastic, Polycarbonate
- Includes
- Cat 5e, EZ, Modular Connector, White, (1) Wire Cap
- Mount Type
- Surface Mount
- Contact Plating
- Gold, Phosphor Bronze
- Connector Details
- (1) RJ-45 Network Female
Description
Features
Electrical
- CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth.
- PCB technology provides maximum performance and superior signal quality.
- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals.
- Exceeds Category 5e industry performance requirements.
- Terminate with 110 punch down tool ICACSPDT00.
- Designed with rear 110 IDC reducing termination time.
- Includes an integrated TIA-568A/B color wiring diagram.
- Backwards compatible to all lower rated category components.
- Compatible with all ICC faceplate, inserts, surface mount boxes, and blank patch panels.
- Compatible with all ICC furniture faceplate, bezels, and surface mount boxes.
- For use with ICC Category 5e patch cords.
- Installation instructions included.
- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances.
- UL 1863 Compliant.
- Color - White.
Electrical
- Current rating: 1.5 amps.
- Insulation resistance: 500 mohms min.
- Contact resistance: 20 mohms max.
- DC resistance: 0.1 ohm max.
- Transmission performance exceeds Category 5e connecting hardware requirements specified in ANSI/TIA-568-C.2 when used with compatible horizontal cable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.