Shop ICC
Create Account
ICC-ICCABR6E-BL Cat6E Cmr Pvc Cable Blue
- Mfr # ICC-ICCABR6E-BL
- Zoro # G203998200
product price:Â
$
382.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ICC-ICCABR6E-BL
- Zoro #
- G203998200
- UPC #
- 633758032025
- Country of Origin
- China
Description
- TIA/EIA 568 B.2-1 Category 6
- UL Type CMR for Riser
- UL 444
- Conductor: Solid Bare Copper
- Component: 4 twisted pair
- Insulation: PE
- Insulation Dia.(in): 0.039
- Cable spine seperator X
- Jacket: FR-PVC
- Outer Dia.(in): 0.209
- Rip cord pulled under jacket
- Sequential footage marking for easy usage tracking
- Packaged reel-in-a-boxApplications:
- 10 Base-T
- 100Base-T (IEEE 802.3u)
- 1000 Base-T
- High Definition Video
- Digital Broadcast Video/IP Video/VoIP
- ISDN/ADSL
- 155Mbps ATMICCICCABR6EBL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.