This item is Discontinued.

This item is Discontinued.
INSERT, DECOREX, 2-PORT, WHITE (Discontinued)
Mfr #
IC107DI2WH
Zoro #
G609917294
UPC # 633758009676
Country of Origin Taiwan, Province of China
Category Voice & Data Jacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC107DI2WH
- Zoro #
- G609917294
- UPC #
- 633758009676
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 0.5"
- Height
- 4.3"
Details
- Item
- Faceplates
- Material
- ABS, UL 94V-0
- Color
- White
- Number of Ports
- 2
- Connector Type
- Configurable
Description
White 2 Port Decora Insert with Mounting Screws- Designed to support the distribution of voice, data, and other communication needs with contemporary styling for commercial or residential applications- Fits standard NEMA electrical boxes- Designed for a consistent look with standard decorator style faceplates- Compatible with all standard Decora faceplates- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility- UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.