This item is Discontinued.

This item is Discontinued.
MODULE, BNC, 75 OHM, NICKEL PLATED, BK (Discontinued)
Mfr #
IC107BNCBK
Zoro #
G809850322
UPC # 633758023160
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC107BNCBK
- Zoro #
- G809850322
- UPC #
- 633758023160
- Country of Origin
- Taiwan, Province of China
Details
- Color
- Black
- Color XX
- BK-Black, IV-Ivory, WH-White
- Housing
- ABS, UL 94V-0
- Frequency
- 0-4Ghz/0-1Ghz
- Jack Style
- HD
- Performance
- Video
- Contact
- Brass with Flash Gold Plating
- Voltage Rating
- 500v RMS
- Dielectric
- 1500v RMS
- Material Connector
- Zinc Alloy with Nickel Plating
- Center Dielectric
- Derlin
- Connector
- BNC
- Product Type
- A/V Inserts
- Impedance
- 75 ohm
Description
Black 75 Ohm BNC Keystone Jack- Gold plated contact for optimal signal output- Nickel plating for improved performance with superior signal quality with minimal noise- Designed for CCTV and NTSC analog video signals, satellite up/down link signals, and more- Provides a clean and neat appearance installation- Compatible with all standard faceplates, inserts, surface mount boxes, and blank patch panels- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.