This item is Discontinued.

This item is Discontinued.
MODULE, CAT 5e, HD, 25 PK, BLACK (Discontinued)
Mfr #
IC107F5CBK
Zoro #
G609851024
UPC # 633758036030
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC107F5CBK
- Zoro #
- G609851024
- UPC #
- 633758036030
- Country of Origin
- Taiwan, Province of China
Details
- Color
- Black
- Plug Insertion Life
- 750 cycles min
- Jack Wiring
- Phosphor bronze alloy plated with 50 micro inches of gold over 70-100 micro inches of nickel
- Jack Style
- HD
- Current rating
- 1.5 amps
- DC Resistance
- 0.1-ohm max
- Contact Resistance
- 20 mohms max
- Termination Cap
- PC, UL 94V-0
- Plug Retention Force
- 50N (11 lbs) for ±60s ± 5s
- Product Type
- Keystone Jacks
- Housing
- PC, UL 94V-0
- Insulation Resistance
- 500 mohms min
- Plug and Jack Contact Force
- 100 grams min using FCC approved plug
- Performance
- CAT5e
- Connector
- 8P8C, insulation displacement connector (IDC); accepts 22-24 AWG solid wire
- Temperature
- -40° to 150° F (-40° to 68° C)
Description
HD Cat5e Modular Keystone Jack 25 Pack Black- CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds Category 5e industry performance requirements- Designed with rear split back 110 IDC reducing termination time- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Terminate with 110 punch down tool - Designed with rear 110 IDC reducing termination time- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with all faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all furniture faceplates, bezels, and surface mount boxes- For use with Category 5e patch cords- Installation instructions included- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.