This item is Discontinued.

This item is Discontinued.
MODULE, CAT 6, HD, 25PK, ORANGE (Discontinued)
Mfr #
IC107F6COR
Zoro #
G509851049
UPC # 633758035972
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC107F6COR
- Zoro #
- G509851049
- UPC #
- 633758035972
- Country of Origin
- Taiwan, Province of China
Details
- Color
- Transparent Red, Orange
- Connector
- Insulation Displacement Connection (IDC), 8P8C
- Product Type
- Keystone Jacks
- Housing
- ABS, UL 94V-0
- Temperature
- -40° to 150° F (-40° to 68° C)
- Plug Insertion Life
- 750 cycles min
- Plug Retention Force
- 30 lbs min
- DC Resistance
- 0.1-ohm max
- Insulation Resistance
- 500 mohms min
- Contact Resistance
- 20 mohms max
- Performance
- CAT6
- Termination Cap
- PC, UL 94V-0
- Current rating
- 1.5 amps
- Jack Style
- HD
- Plug and Jack Contact Force
- 100 grams min
- Jack Wiring
- 50 Micro Inches of Gold over 100 Micro Inches of Nickel
Description
Orange High Definition Cat 6 Modular Keystone Jack 25 Pack- CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth - PCB technology provides maximum performance and superior signal quality - Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area - Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals - Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements - Designed with in-line 110 IDC, in-sequence termination reducing termination time - One piece termination cap allows for a quick and easy termination - Includes an integrated TIA-568A/B color wiring diagram - Backwards compatible to all lower rated category components - Compatible with all faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all furniture faceplates, bezels, and surface mount boxes- Compatible with ICC termination tools ICACSPDT00 and ICACSPDTEH- Available in blue, ivory, orange, red, black, and white- 25 modules packaged in packaging bag with 25 termination caps packaged in a separated bag and included in packaging- Installation instructions included - UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.