This item is Discontinued.

This item is Discontinued.
PANEL, CABLE MANAGEMENT INTERBAY, 1RMS (Discontinued)
Mfr #
ICCMSCMA51
Zoro #
G809851336
UPC # 633758006439
Country of Origin Taiwan, Province of China
Category Voice & Data Patch Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICCMSCMA51
- Zoro #
- G809851336
- UPC #
- 633758006439
- Country of Origin
- Taiwan, Province of China
Details
- Material
- ABS, UL 94V-0, 16 GA CRS
- Product Type
- Managers
- Mounting
- Rack
- Surface Finish
- Black Powder Coat
- Rack Space
- 1
- Management Orientation
- Horizontal
- Color
- Black
Description
Interbay Cable Management Panel 1 RMS- Provides flexibility for front cable management with a neat and clean appearance- Designed with 5 rings to manage patch cords and cables- Designed to fit all standard 19In. racks and cabinets- Accommodates ICCMSCMC01 cable management panel cover- Used with all ICCMS racks and brackets- 1 rack mount space RMS- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.