This item is Discontinued.

This item is Discontinued.
PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (Discontinued)
Mfr #
ICCMSCMAC1
Zoro #
G209851318
UPC # 633758092241
Country of Origin Taiwan, Province of China
Category Voice & Data Patch Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICCMSCMAC1
- Zoro #
- G209851318
- UPC #
- 633758092241
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dimensions
- 1 RMS “ 1.75" H x 19.00" W x 3.25" D
Details
- Mounting
- Rack
- Management Orientation
- Horizontal
- Product Type
- Managers
- Rack Space
- 1
Description
Horizontal Finger Duct Front Single Sided Panel, 1 RMS, 6 PK - Provides flexibility for front cable management with a neat and clean appearance - Designed with slotted ducts providing horizontal cable management on the front of a rack - Designed to fit all standard 19In. racks and cabinets - Used with all ICCMS racks and brackets - Single-sided, 1.75 H x 19In. W x 3.25In. D, 1 RMS - UL 1863 compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.