This item is Discontinued.

Icc PANEL, FRONT FINGER DUCT, 5in, 1 RMS ICCMSCMA15

This item is Discontinued.

Icc

PANEL, FRONT FINGER DUCT, 5in, 1 RMS (Discontinued)

Mfr # ICCMSCMA15
Zoro # G609851338
UPC # 633758092814
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICCMSCMA15
Zoro #
G609851338
UPC #
633758092814
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
1 RMS “ 1.75" H x 19.00" W x 5.00" D

Details

Mounting
Rack
Management Orientation
Horizontal
Rack Space
1
Product Type
Managers

Description

1 RMS 5In. High Capacity Horizontal Finger Duct PanelProvides flexibility for front cable management with a neat and clean appearanceDesigned with slotted ducts providing horizontal cable management on the front of a rackDesigned to fit all standard 19In. racks and cabinetsUsed with all ICCMS racks and bracketsSingle-sided, 1.75 H x 19In. W x 5.00In. D, 1 RMSUL 1863 compliant5In. Deep horizontal channel with top and bottom slotted flexible break away fingers that can be removed to allow routing large cable bundlesDesigned to organize up to 96 patch cables horizontally on 2-post racks, 4-post racks, wall mount racks, or wall mount bracketsWhen used with the 78In. Vertical Finger Duct Panels ICCMSCMA73, the result is a complete and professional flush-mounted matching look that meets industry standards for proper installations of cable management

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.