This item is Discontinued.

This item is Discontinued.
PATCH BOX, MOBILE, CAT 6, 6-PORT (Discontinued)
Mfr #
ICMPPMB606
Zoro #
G709851115
UPC # 633758028493
Country of Origin Taiwan, Province of China
Category Voice & Data Patch Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICMPPMB606
- Zoro #
- G709851115
- UPC #
- 633758028493
- Country of Origin
- Taiwan, Province of China
Details
- Dust Cover
- Soft PVC, UL 94V-0
- 110 Connector
- Copper alloy, 100 microinches of bright solder over 100-micron inches of nickel underplate
- Temperature Range
- -40 degrees C to 150 degrees F
- Force
- 100 grams
- Current Rating
- 1.5 amps max
- Strain Relief
- Soft PVC, UL 94V-0
- Dielectric Withstanding Voltage
- 1000 volts RMS, 60 Hz
- Plug Retention in Jack
- 30 lbs (133N) min
- Ports
- 6
- Gold Rating
- 50 micro inches of gold over 100 micro inches of nickel
- Jack Housing
- ABS, UL 94V-0
- Wire leads
- 26 AWG solid wire
- Connector
- 8P8C
- Color xx
- BK-Black
- Cover and Base
- Polypropylene, UL 94V-0
- Spring Wire
- Square spring wire, tempered phosphorous bronze
- Contact Resistance
- 5 milliohms
- Product Type
- Mobile Boxes
Description
Provides a 6-port outlet appropriate for open architectural environments- Suitable for use with either 4 or 25-pair cable- Rugged construction allows for long lasting use- Optional mounting on steel surfaces with magnets ICMAGBLOCK- Enhanced crosstalk cancellation reduces return loss & noise- Exceeds ANSI/TIA/EIA-568-B.2 Cat 6 connecting hardware requirements- Used with ICPCS6 Cat 6 patch cords & ICACSPDT00 110 punch down tool- UL Listed: UL 94V-0 fire retardant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.