This item is Discontinued.

This item is Discontinued.
PATCH CORD CAT6 CLEAR BOOT 5FT 25 PK BL (Discontinued)
Mfr #
ICPCSF05BL
Zoro #
G309850037
UPC # 633758094542
Country of Origin Taiwan, Province of China
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICPCSF05BL
- Zoro #
- G309850037
- UPC #
- 633758094542
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length - Patch Cord
- 5 ft
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- No
- Jacket Color
- Blue
- Wire Gauge
- 24 AWG
- Jacket Type
- CMG, CSA FT4
- Features
- Power-sum Near End Crosstalk (PSNEXT), Power-sum Equal Level Far-End Crosstalk (PSELFEXT), Minimized Near-End Crosstalk (NEXT), Ultra Flexible, Equal Level Far End Crosstalk (ELFEXT), Flame Resistant, Strain Relief
- Jacket Material
- Polyvinyl Chloride
- Conductor Material
- Bare Copper
- Solid / Stranded
- Stranded
- For Use With
- Network Device
- Boot Color
- Clear
- Insulation Material
- High-density Polyethylene
- Housing Material
- Polycarbonate
- Contact Material
- Phosphor Bronze
- Contact Plating
- Gold
Description
100% Factory Tested, 50 Micro Inch Gold-plated contacts-Low Profile boots for high-density applications-No width wasted on boot-Backward compatible with all lower rated category components-Constructed with Ultra Flexible, EZ release, Snag Free Strain relief-Stranded bare 24 AWG copper wire-Safety: UL listed with 94V-0 rated plugs, CSA, CMG, FT4 Flame rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.