This item is Discontinued.

This item is Discontinued.
PATCH PANEL, F/TELCO, 6P2C, 24-PORT, 1RM (Discontinued)
Mfr #
ICMPPTF242
Zoro #
G909851281
UPC # 633758092067
Country of Origin Taiwan, Province of China
Category Voice & Data Patch Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICMPPTF242
- Zoro #
- G909851281
- UPC #
- 633758092067
- Country of Origin
- Taiwan, Province of China
Details
- Ports
- 24
- 24 Port Patch Panel
- 16 GA CRS
- Connector
- 6P2C
- Jack Housing
- ABS, UL 94V-0
- Surface Finish
- Black Powder Coat
- Gold Rating
- 50 micro inch of Gold over 100 micro-inches of Nickel
- Product Type
- Telco Panels
- Rack Space
- 1
- Spring Wire
- Square Spring Wire, Tempered Phosphor Bronze
- Mounting
- Rack
Description
24 Port 6P2C Female Telco Patch Panel- Rack mounted 6-position 2-conductor- Telco patch panel provides voice connectivity applications- Integrated with one female 50-pin Telco connector- Designed to fit all standard 19In. racks or cabinets- 1 rack mount space RMS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.