This item is Discontinued.

This item is Discontinued.
PATCH PANEL, USOC VERTICAL, 6P6C 12-PORT (Discontinued)
Mfr #
ICMPP012U6
Zoro #
G509851285
UPC # 633758006859
Country of Origin Taiwan, Province of China
Category Voice & Data Patch Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICMPP012U6
- Zoro #
- G509851285
- UPC #
- 633758006859
- Country of Origin
- Taiwan, Province of China
Details
- Temperature Range
- -40 degrees to 70 degrees C
- Surface Finish
- Matte black
- Gold Rating
- 50 micro inch of Gold over 100 micro inches of nickel
- Patch Panel
- ABS, UL 94V-0
- Jack Housing
- High Impact, Flame Retardant Plastic, UL 94V-0
- Plug Retention in Jack
- 50N
- Ports
- 12
- 110 Connector
- Phosphor Bronze Alloy with 100 microinch Alloy
- Mating Force
- 100 grams min/contact
- Current Rating
- 1.5 AMP DC
- Product Type
- 110 Panels
- Contact Resistance
- 2.5 milliohms max
- Spring Wire
- Phosphor Bronze
- Connector
- 6P6C
- Mounting
- Wall
- IDC Wire Gauge
- 22-24 AWG
Description
12 Port USOC Vertical Patch Panel- Wall mounted 6-position 6-conductor USOC patch panel provides voice connectivity applications- Engineered to provide 110 IDC termination reducing installation time- Includes color coded 110 connecting block- Used with standard line cords and punch down tools- Dimensions: 10In. H x 2.50In. W x 2.38In. D- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.