Cover Plate Raceway, ICRWR Series, 6 ft L, Ivory

  • Mfr # ICRWR12SIV
  • Zoro # G109910528
product price: 
$
23.15
/ea

Key Features

Type
Cover Plate
Series
ICRWR
Width
1-1/4 inches
Length
6 ft
Color
Ivory
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICRWR12SIV
Zoro #
G109910528
UPC #
633758035606
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-1/4 inches
Length
6 ft
Raceway Width
1-1/4 in

Details

Item
Raceway
Type
Cover Plate
Series
ICRWR
Color
Ivory
Cover Type
Latching
Product Type
Raceway

Description

Designed to blend in and conceal voice, data, coax, audio, video, and fiber cables in office and residential environments- Integrated one-piece latching system provides a simple and quick install- Adhesive backing allows a secure and permanent placement- Easy to cut, trim, and paint to fit virtually any decor and application layout- Accommodates a wide variety of outlet boxes including IC108SB Elite surface mount boxes- Used with ICACSTPE60 raceway cutting tool- Installation instructions included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.