This item is Discontinued.

This item is Discontinued.
RACK ENCLOSURE, FIBER, 6-PANEL 2 RMS (Discontinued)
Mfr #
ICFORE62RM
Zoro #
G309851324
UPC # 633758035330
Country of Origin Taiwan, Province of China
Category Voice & Data Patch Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICFORE62RM
- Zoro #
- G309851324
- UPC #
- 633758035330
- Country of Origin
- Taiwan, Province of China
Details
- Rack Space
- 2
- Enclosure
- 20 GA CRS
- Finish
- Black Powder Coat
- Footprint
- LGX®
- Mounting
- Rack
- Fiber Count
- 144
- Adapter Bulkhead
- 16 GA CRS
- Product Type
- Enclosures
Description
6 Panel Fiber Optic Rack Mount EnclosureSlide out tray with front and rear metal coversFront and rear openings designed to allow room for cable entry and exit and also help minimize cable build upHigh quality material and fold edge design allow for strength and durabilityDesigned to fit all standard 19In. wide racks and cabinetsHolds 6 ICFOP fiber optic adapter panelsAccepts 2 ICFOSKFM12 splice trays2 rack mount spaces RMS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.