This item is Discontinued.

This item is Discontinued.
RACK SHELF, 15in DEEP, 3 RMS, 2 PK (Discontinued)
Mfr #
ICCMSRSFC2
Zoro #
G709858145
UPC # 633758037563
Country of Origin Taiwan, Province of China
Category Conduit, Wire Reel & Cable Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICCMSRSFC2
- Zoro #
- G709858145
- UPC #
- 633758037563
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 19 in
- Overall Depth
- 15 in
- Overall Height
- 5-1/4 in
Details
- Item
- Rack Shelf
- Material
- Steel
- Finish
- Powder Coated
- Color
- Black
- For Use With
- ICCMS Distribution and Cable Management Racks
Description
15In. Deep Rack Shelf 2 Pack- Designed with durable steel construction, black powder coated, accommodates bulk equipment and supports up to 75 lbs. load capacity- Designed to fit all standard 19In. wide racks and cabinets- 3 rack mount spaces RMS- Includes mounting screws- Constructed with durable steel construction- Black powder coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.