This item is Discontinued.

This item is Discontinued.
RACK, WALL MOUNT SWING FRAME, 25 RMS (Discontinued)
Mfr #
ICCMSSFR25
Zoro #
G509858154
UPC # 633758037044
Country of Origin Taiwan, Province of China
Category Conduit, Wire Reel & Cable Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICCMSSFR25
- Zoro #
- G509858154
- UPC #
- 633758037044
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 19-1/2 in
- Overall Depth
- 18 in
- Overall Height
- 49.1 in
Details
- Item
- Rack Frame
- Material
- Cold-rolled Steel (CRS)
- Finish
- Powder Coated
- Color
- Black
Description
Wall Mount Hinged Bracket Network Rack 25 RMS- 25 Rack Mount Space- Designed with durable steel construction, black textured powder coated- Supports up to 85 pounds of equipment- Designed with a 18In. depth making it ideal for installing voice and data equipment such as patch panels, active components, shelves, drawers, and cable management products creating a neat structured and organized cabling system- Reversible installation allows installers to swing the gate left or right after installation providing easy access to equipment- Ideal for installations with space limitations prohibiting the use of floor mount racks- Mounting screw template included to speed up installation- Standard 19In. rack mount width- Cable anchor points in the rear for cable ties and straps- Used with various standard rack mount products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.